Mechanical Lug, Copper, 1-Hole

Item #: 0512183

Cat #: CS300-38HK-QY

UPC: 074983894451

Call for price
Company wide:
0 in stock
Documents & Guides
Mechanical Lug, Copper, 1-Hole, Single Barrel, Straight Floating Tongue, Hex Key Screw, #1 AWG - 350 kcmil, 3/8 Inch Stud Hole.

Overview

Mechanical Lug, Copper, 1-Hole, Single Barrel, Straight Floating Tongue, Hex Key Screw, #1 AWG - 350 kcmil, 3/8 Inch Stud Hole.
Also known as: 074983894451, CS300-38HK-QY, PDTCS30038HKQY

Specifications

Material: Copper
Mounting: 1-Hole
Conductors: 1
Stud Size: 3/8 in
Material: Copper
Conductors: 1
Mounting: 1-Hole
Stud Size: 3/8 in