Patch Panel Kit, 24 Port, Angled, Cat 6

Item #: 0512120

Cat #: CPPKA6G24WBL

UPC: 074983680832

Call for price
Company wide:
0 in stock
Mini Com 24-port modular angled patch panel kit with faceplates in black; includes twenty four Mini Com Category 6 jack modules, (1 RU).

Overview

Mini Com 24-port modular angled patch panel kit with faceplates in black; includes twenty four Mini Com Category 6 jack modules, (1 RU).
Also known as: 074983680832, CPPKA6G24WBL, PDTCPPKA6G24WBL

Specifications

Mounting: Rack
Color: Black
Size: 1RMU
Type: Angled
Number of Ports: 24
Connector Type: CAT 6
Mounting: Rack
Size: 1RMU
Number of Ports: 24
Color: Black
Type: Angled
Connector Type: CAT 6