Double Gang Screw-on Blank Faceplate

Item #: 0512099

Cat #: CPNIW-2G

UPC: 074983438860

Call for price
Company wide:
0 in stock
Screw-on double gang blank cover faceplate. Supplied with four mounting screws, Off White.

Overview

Screw-on double gang blank cover faceplate. Supplied with four mounting screws, Off White.
Also known as: 074983438860, CPNIW-2G, PDTCPNIW2G

Specifications

Type: 1 N.O. / 1 N.C., Contact Block
Mounting: Base
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: 1 N.O. / 1 N.C., Contact Block
Volts DC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Mounting: Base
Volts AC: 600