18/2 CMP/CL3P/FPLP Unshielded Multi-Conductor Cable

Item #: 0512063

Cat #: 182PLTCNONSHIELDED

UPC:

Company wide:
0 in stock
Documents & Guides
Electronic Wire, 18 AWG, 2-Conductor, CMP/CL3P/FPLP, Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Jacket Diameter: 0.206", Color: Beige, Reel Length: 1000 ft.

Overview

Electronic Wire, 18 AWG, 2-Conductor, CMP/CL3P/FPLP, Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Jacket Diameter: 0.206", Color: Beige, Reel Length: 1000 ft.
Also known as: 182PLTCNONSHIELDED

Specifications

Gauge: 18 AWG
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Color: Beige
Shielding: Unshielded
Gauge: 18 AWG
Conductors: 2
Material: Copper
Color: Beige
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Shielding: Unshielded