Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Blue 1'

Item #: 0512027

Cat #: C5E-114BU-1FB

UPC: 763474092345

$ 1.47 EA
Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 1 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 1 ft.
Also known as: 763474092345, C5E-114BU-1FB, SIGC5E114BU01FB

Specifications

Length: 1 ft
Gauge: 24 AWG
Color: Blue
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Length: 1 ft
Color: Blue
Conductors: 4 Pair
Gauge: 24 AWG
Material: Copper
Shielding: Unshielded