Arc Flash Hazard Label (1=1 Pack)

Item #: 0511983

Cat #: EL-1

UPC: 754473949136

$ 18.69 EA
Company wide:
290 in stock
Documents & Guides
Arc Flash Hazard Label, Legend: "Warning - Arc Flash Hazard, Appropriate PPE Required. Failure to Comply Can Result in Death or Injury. Refer to NFPA 70 E." Dimensions: 3-1/2" x 5", Includes: 5 Labels

Overview

Arc Flash Hazard Label, Legend: "Warning - Arc Flash Hazard, Appropriate PPE Required. Failure to Comply Can Result in Death or Injury. Refer to NFPA 70 E." Dimensions: 3-1/2" x 5", Includes: 5 Labels

B-302 is an indoor/outdoor high performance pressure sensitive safety sign, and is surface printed polyester with a polyester overlaminate.

Also known as: 754473949136, EL-1, BRAEL1, stickers

Specifications

Type: Arc Flash, Label
Color: Orange, Black, White
Width: 3 1/2 in
Length: 5 in
Standards: California Proposition 65
Type: Arc Flash, Label
Width: 3 1/2 in
Standards: California Proposition 65
Color: Orange, Black, White
Length: 5 in