2
more

Rack, Vertical D-Ring, 3.3" L, 2" W, for 132 Fiber, 32 ScTP, 52 UTP
Item #: 0511974
Cat #: CMVDR1S
UPC: 074983854097
$ 25.05 EA
Company wide:
9
in stock
Documents & Guides
Rack, Vertical D-Ring, 3.3 Inch Long, 2 Inch Width, for 132 Fiber, 32 ScTP, 52 UTP
Overview
Rack, Vertical D-Ring, 3.3 Inch Long, 2 Inch Width, for 132 Fiber, 32 ScTP, 52 UTP
Also known as: 074983854097, CMVDR1S, PDTCMVDR1S
Specifications
| Width: | 2 in |
| Material: | Polycarbonate |
| Mounting: | Rack, Vertical |
| Type: | Rack, D-Ring |
| Color: | Black |
| Length: | 3.300 in |
| Width: | 2 in |
| Mounting: | Rack, Vertical |
| Color: | Black |
| Material: | Polycarbonate |
| Type: | Rack, D-Ring |
| Length: | 3.300 in |