FLOOD 150W PAR38 OR PAR20 MAX BRONZE

Item #: 0511877

Cat #: LFP38A

UPC: 019813102511

$ 46.86 EA
Company wide:
0 in stock
Documents & Guides
LANDSCAPE FLOOD 150W PAR38 OR PAR20 MAX BRONZE

Overview

LANDSCAPE FLOOD 150W PAR38 OR PAR20 MAX BRONZE
Also known as: 019813102511, LFP38A, RABLFP38A

Specifications

Diameter: 2 3/4 in
Volts AC: 120
Wattage: 150
Color: White, Bronze
Mounting: Knuckle
Light Technology: Halogen
Diameter: 2 3/4 in
Wattage: 150
Mounting: Knuckle
Volts AC: 120
Color: White, Bronze
Light Technology: Halogen