PLASTIC END CAP 13/16" X 1 5/8" CHNL (B52)

Item #: 0511869

Cat #: B852W

UPC: 781011617950

$ 2.60 EA
Company wide:
2,688 in stock
Documents & Guides
Eaton B-Line series end cap, 0.81" H x 1.25" L x 1.62" W, Steel, White

Overview

Eaton B-Line series end cap, 0.81" H x 1.25" L x 1.62" W, Steel, White

B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel

Also known as: 781011617950, B852W, BLIB852W, electric

Specifications

Material: Plastic
Material: Plastic