Vert Power Strip, 20 AMP, (10) NEMA 5-2

Item #: 0511864

Cat #: CMRPSV20TL

UPC: 074983093601

Call for price
Company wide:
0 in stock
The 20A, 120V vertical power strip in black has 10 NEMA 5-20R receptacles. It features one 20A thermal breaker and a 10' (3m) power cord with a NEMA L5-20P twist-lock plug. It is UL and c-UL listed and measures 38.5H x 1.9W x 1.3D (978mm x 47mm x 33mm). I

Overview

The 20A, 120V vertical power strip in black has 10 NEMA 5-20R receptacles. It features one 20A thermal breaker and a 10' (3m) power cord with a NEMA L5-20P twist-lock plug. It is UL and c-UL listed and measures 38.5H x 1.9W x 1.3D (978mm x 47mm x 33mm). I
Also known as: 074983093601, CMRPSV20TL, PDTCMRPSV20TL

Specifications

Mounting: Rack, Vertical
Color: Black
Amps: 20
Mounting: Rack, Vertical
Amps: 20
Color: Black