14THHN/THWN-2CSTR BROWN W/RED TRACER

Item #: 0511857

Cat #: 14THHNCSTRBRORED

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14THHN/THWN-2CSTR BROWN W/RED TRACER

Overview

14THHN/THWN-2CSTR BROWN W/RED TRACER
Also known as: 14THHNCSTRBRORED

Specifications

Jacket: PVC
Material: Copper
Color: Brown/Red
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Jacket: PVC
Color: Brown/Red
Conductors: 1
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 14 AWG