Power Strip Horizontal, 20A, 10 NEMA 5-2

Item #: 0511838

Cat #: CMRPSH20CMTL

UPC: 074983329908

Call for price
Company wide:
0 in stock
Documents & Guides
The 20A, 120V horizontal power strip in black has 10 NEMA 5-20R receptacles. It features one 20A thermal breaker, a red LED current monitor, and a 10' (3m) power cord with a NEMA L5-20P twist-lock plug. It is UL and c-UL listed and measures 1.7H x 19.0W x

Overview

The 20A, 120V horizontal power strip in black has 10 NEMA 5-20R receptacles. It features one 20A thermal breaker, a red LED current monitor, and a 10' (3m) power cord with a NEMA L5-20P twist-lock plug. It is UL and c-UL listed and measures 1.7H x 19.0W x
Also known as: 074983329908, CMRPSH20CMTL, PDTCMRPSH20CMTL

Specifications

Mounting: Rack, Horizontal
Color: Black
Amps: 20
Mounting: Rack, Horizontal
Amps: 20
Color: Black