Horizontal Power Strip 15 Amp, 120 Volt

Item #: 0511835

Cat #: CMRPSH15S

UPC: 074983571130

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Horizontal Power Strip 15 Amp, 120 Volt,The 15A, 120V horizontal power strip in black has 10 NEMA 5-15R receptacles. It features one 15A thermal breaker, a red LED surge suppression indicator, and a 10' (3m) power cord with a NEMA 5-15P plug. It is UL and c-UL listed and measures 1.7H x 17.0W x

Overview

Horizontal Power Strip 15 Amp, 120 Volt,The 15A, 120V horizontal power strip in black has 10 NEMA 5-15R receptacles. It features one 15A thermal breaker, a red LED surge suppression indicator, and a 10' (3m) power cord with a NEMA 5-15P plug. It is UL and c-UL listed and measures 1.7H x 17.0W x
Also known as: 074983571130, CMRPSH15S, PDTCMRPSH15S

Specifications

Mounting: Rack, Horizontal
Color: Black
Amps: 15
Mounting: Rack, Horizontal
Amps: 15
Color: Black