Standard Rack

Item #: 0511799

Cat #: CMR19X26

UPC: 074983799466

Call for price
Company wide:
0 in stock

Overview

19" standard rack, 26", aluminum.
Also known as: 074983799466, CMR19X26, PDTCMR19X26

Specifications

Type: Rack
Color: Black
Material: Aluminum
Type: Rack
Material: Aluminum
Color: Black