Cable Trough, 4 RU, Blk

Item #: 0511770

Cat #: CMLT19

UPC: 074983796755

$ 263.74 EA
Company wide:
26 in stock
Lower Cable Routing Trough, 4 RU, Black

Overview

Lower Cable Routing Trough, 4 RU, Black

The Lower Trough attaches to the bottom of a rack where it supports and contains cable with proper bend radius. It is compatible with any standard EIA 19 inch rack or cabinet. The trough is 4RU in height, 4.5 inch deep and is black in color.

Also known as: 074983796755, CMLT19, PDTCMLT19

Specifications

Type: Trough
Color: Black
Material: Aluminum
Type: Trough
Material: Aluminum
Color: Black