PLATT logo

60A, 3P, 600V, Class J Dead Front Fuse Holder

Item #: 0511682
Cat #: LFPSJ60-3ID
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Fuse Block with Indication, Class J, 3 Pole, 60 Amp, 600V AC/VDC, Terminal Type: Pressure Plate, Max. Current: 200000 Amp, Wire Size: #2 - 14 Copper. DIN Rail Mountable.

Overview

Fuse Block with Indication, Class J, 3 Pole, 60 Amp, 600V AC/VDC, Terminal Type: Pressure Plate, Max. Current: 200000 Amp, Wire Size: #2 - 14 Copper. DIN Rail Mountable.
Also known as: LFPSJ60-3ID, LFULPSJ603ID

Specifications

Type: Fuse Fuse Holder
Poles: 3
Volts DC: 600
Mounting: Pressure Plate
Class: J
Volts AC: 600
Amps: 60
Type: Fuse Fuse Holder
Volts DC: 600
Class: J
Amps: 60
Poles: 3
Mounting: Pressure Plate
Volts AC: 600

Customer Reviews

No reviews for this product
(0)