Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Blue 7'

Item #: 0511477

Cat #: 5G460-7L

UPC: 078477164471

$ 3.59 EA
Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 7 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 7 ft.

GigaMax Cat 5e UTP Patch Cords are designed to be used in Cat 5e UTP structured cabling systems. Uses include high-bandwidth applications such as Gigabit Ethernet and 622 Mbps ATM.

Also known as: 078477164471, 5G460-7L, LEV5G4607L

Specifications

Gauge: 24 AWG
Color: Blue
Length: 7 ft
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Gauge: 24 AWG
Length: 7 ft
Conductors: 4 Pair
Color: Blue
Material: Copper
Shielding: Unshielded