166-184 ft² Cable Kit

Item #: 0511464

Cat #: DFT2175

UPC: 013627016309

$ 982.43 EA
Company wide:
0 in stock
Documents & Guides
J Cable Kit, 240V, 8.8A, Coverage: 166-184 ft².

Overview

J Cable Kit, 240V, 8.8A, Coverage: 166-184 ft².

Warm Tiles floor warming products remove the chill with a gentle, continuous warmth. Warm Tiles may be installed directly over plywood, concrete or cement backerboard substrates. The warming element rests in the mortar below your floor surface. Simple to measure, quick to install and easy to control, Warm Tiles deliver affordable luxury

Also known as: 013627016309, DFT2175, EASDFT2175

Specifications

Wattage: 12
Volts AC: 240
Wattage: 12
Volts AC: 240