Adapter, BNC 75ohm, Module Base, Green

Item #: 0511424

Cat #: CMBA75GRY

UPC: 074983035830

$ 15.11 EA
Company wide:
0 in stock
Documents & Guides
Module supplied with 75 ohm industry standard BNC coupler, Green.

Overview

Module supplied with 75 ohm industry standard BNC coupler, Green.
Also known as: 074983035830, CMBA75GRY, PDTCMBA75GRY

Specifications

Color: Green
Material: Plastic
Connector Type: BNC
Color: Green
Connector Type: BNC
Material: Plastic