Adapter, BNC 75ohm, Module Base, Black

Item #: 0511421

Cat #: CMBA75BLY

UPC: 074983035809

$ 15.11 EA
Company wide:
0 in stock
Documents & Guides
Module supplied with 75 ohm industry standard BNC coupler, Black.

Overview

Module supplied with 75 ohm industry standard BNC coupler, Black.
Also known as: 074983035809, CMBA75BLY, PDTCMBA75BLY

Specifications

Color: Black
Material: Plastic
Connector Type: BNC
Color: Black
Connector Type: BNC
Material: Plastic