Outlet Box, 6 Port, MuTOA, Off White

Item #: 0511413

Cat #: CM6PIW

UPC: 074983138227

$ 23.55 EA
Company wide:
0 in stock
MuTOA outlet box accepts up to six Mini Com modules when installing three 1/2-size Mini Com sloped inserts (order separately). Cable entry opening: 0.695 (17.7mm) to 0.825 (21.0mm) Dia. Off White

Overview

MuTOA outlet box accepts up to six Mini Com modules when installing three 1/2-size Mini Com sloped inserts (order separately). Cable entry opening: 0.695 (17.7mm) to 0.825 (21.0mm) Dia. Off White
Also known as: 074983138227, CM6PIW, PDTCM6PIW

Specifications

Material: Polycarbonate
Type: Outlet Box
Color: Off-White
Material: Polycarbonate
Color: Off-White
Type: Outlet Box