
Stereo Coupler, Mini-Com, 3.5mm, Snap-In, Off White
Item #: 0511402
Cat #: CM35MSCIWY
UPC: 074983035724
$ 20.88 EA
Company wide:
0
in stock
Documents & Guides
Stereo Coupler, Mini-Com, 3.5 mm, Snap-In, Off White
Overview
Stereo Coupler, Mini-Com, 3.5 mm, Snap-In, Off White
Also known as: 074983035724, CM35MSCIWY, PDTCM35MSCIWY
Specifications
| Mounting: | Snap In |
| Color: | Off-White |
| Type: | 3.5 mm Stereo Jack |
| Mounting: | Snap In |
| Type: | 3.5 mm Stereo Jack |
| Color: | Off-White |