Corr. Loom Tubing Solid, .50" (12.7mm) x

Item #: 0511389

Cat #: CLTS50N-C

UPC: 074983622597

$ 111.81 EA
Company wide:
2 in stock
Documents & Guides
Corrugated loom tubing solid wall, .50" (12.7mm) x 100', heat stabilized nylon 6, black.

Overview

Corrugated loom tubing solid wall, .50" (12.7mm) x 100', heat stabilized nylon 6, black.
Also known as: 074983622597, CLTS50N-C, PDTCLTS50NC

Specifications

Length: 100 ft
Color: Black
Diameter: 0.500 in
Material: Nylon
Length: 100 ft
Diameter: 0.500 in
Color: Black
Material: Nylon