Corr. Loom Tubing Solid, .25" (6.4mm) x

Item #: 0511373

Cat #: CLTS25N-10M

UPC: 074983124411

Call for price
Company wide:
0 in stock
Documents & Guides
Corrugated loom tubing solid wall, .25" (6.4mm) x 10000', heat stabilized nylon 6, black.

Overview

Corrugated loom tubing solid wall, .25" (6.4mm) x 10000', heat stabilized nylon 6, black.
Also known as: 074983124411, CLTS25N-10M, PDTCLTS25N10M

Specifications

Length: 10000 ft
Diameter: 0.250 in
Color: Black
Material: Nylon
Length: 10000 ft
Color: Black
Diameter: 0.250 in
Material: Nylon