5.5W B11 LED Lamp, 27K

Item #: 0511340

Cat #: S9960

UPC: 045923099601

Company wide:
0 in stock
Documents & Guides
5.5 Watt B11 LED; Clear; Candelabra Base; 2700K; 500 Lumens; 120 Volt

Overview

5.5 Watt B11 LED; Clear; Candelabra Base; 2700K; 500 Lumens; 120 Volt

Satco's S9960 5.5-watt B11 LED filament lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923099601, S9960, SATS9960

Specifications

Color: Clear
Lumens: 500
Shape: B11 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Material: Aluminum
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Clear
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 80
Wattage: 5.500
Light Technology: LED
Base: Candelabra Screw (E12)
Lumens: 500
Volts AC: 120
Color Temperature: 2700 (Warm White)
Material: Aluminum
Dimmable: Yes