Corr. Loom Tubing Solid, 1250' Roll, Pol

Item #: 0511280

Cat #: CLTS100F-1.25M

UPC: 074983622801

Call for price
Company wide:
0 in stock
Documents & Guides
Corrugated loom tubing solid wall, 1" (25.4mm) x 1250', polyethylene, black.

Overview

Corrugated loom tubing solid wall, 1" (25.4mm) x 1250', polyethylene, black.
Also known as: 074983622801, CLTS100F-1.25M, PDTCLTS100F1.25M

Specifications

Diameter: 1 in
Color: Black
Material: Polyethylene
Length: 1250 ft
Diameter: 1 in
Material: Polyethylene
Color: Black
Length: 1250 ft