Rotary Hammer

Item #: 0511275

Cat #: 5268-21

UPC: 045242303663

$ 327.30 EA
Company wide:
3 in stock
Documents & Guides
Rotary Hammer, Chuck: SDS, BPM: 0 - 4200, RPM: 0 - 980, Impact Energy: 2.5 ft-lbs, Voltage: 120 AC, Current: 7.4 Amps, Weight: 8.3 lbs, Maximum Capacity: 1-1/8", Includes: Depth Gauge, Side Handle & Carrying Case

Overview

Rotary Hammer, Chuck: SDS, BPM: 0 - 4200, RPM: 0 - 980, Impact Energy: 2.5 ft-lbs, Voltage: 120 AC, Current: 7.4 Amps, Weight: 8.3 lbs, Maximum Capacity: 1-1/8", Includes: Depth Gauge, Side Handle & Carrying Case

Get up to 85% faster drilling and 85% harding hitting while reducing vibration to only 10.6 m/s2. With a powerful 8 amp motor, this rotary hammer delivers 0-1, 500 RPM, 0-5,500 bpm and 3.6 ft-lbs of impact energy. This tool also has an all metal gear case and mechanical clutch to provide maximum durability. At only 12-1/2 in. inches long and 7-1/2 lbs, this tool makes for a very powerful and lightweight 1-1/8 in. 3-mode rotary hammer. The kit includes a side handle, depth rod and carrying case.

Also known as: 045242303663, 5268-21, MIL526821, roto hammer

Features & Benefits

  • Powerful 8 amp Motor: Delivers 0-1, 500 RPM, 0-5,500 BPM and 3.6ft-lbs of impact energy
  • All metal gear case: provides maximum durability for jobsite conditions
  • Minimized vibration to 10.6 m/s²
  • Mechanical clutch: protects the motor when the bit binds up
  • Variable position chisel stop: allows material to be adjusted, regardless of orientation
  • AVS anti-vibration system: minimizes vibration for maximum comfort

Specifications

Diameter: 1 1/8 in
Volts AC: 120
Type: Rotary Hammer
Diameter: 1 1/8 in
Type: Rotary Hammer
Volts AC: 120