Corr. Loom Tubing Slit, 0.35" (8.9mm) X

Item #: 0511252

Cat #: CLT35F-C4

UPC: 074983829118

Call for price
Company wide:
0 in stock
Documents & Guides
Corrugated loom tubing slit wall, .35" (8.9mm) x 100' (30.5m), polyethylene, yellow.

Overview

Corrugated loom tubing slit wall, .35" (8.9mm) x 100' (30.5m), polyethylene, yellow.
Also known as: 074983829118, CLT35F-C4, PDTCLT35FC4

Specifications

Length: 100 ft
Material: Polyethylene
Diameter: 0.350 in
Color: Yellow
Length: 100 ft
Diameter: 0.350 in
Material: Polyethylene
Color: Yellow