Corr. Loom Tubing Slit, 1.88" (47.8mm) X

Item #: 0511231

Cat #: CLT188F-C20

UPC: 074983829026

$ 272.16 EA
Company wide:
1 in stock
Documents & Guides
Corrugated loom tubing slit wall, 1.88" (47.8mm) x 100' (30.5m), polyethylene, black.

Overview

Corrugated loom tubing slit wall, 1.88" (47.8mm) x 100' (30.5m), polyethylene, black.
Also known as: 074983829026, CLT188F-C20, PDTCLT188FC20

Specifications

Length: 100 ft
Color: Black
Material: Polyethylene
Diameter: 1.880 in
Length: 100 ft
Material: Polyethylene
Color: Black
Diameter: 1.880 in