Zoom™ Fish Tape, 200' w/Eyelet

Item #: 0511227

Cat #: 31-096

UPC: 783250310968

$ 321.04 EA
Company wide:
7 in stock
Documents & Guides
200" Fish Tape, Zoom, Diameter: 3/16", Case Diameter: 16", End Type: Eyelet, Radial Steel Core Twisted Wires, Material: Nylon Jacketed Stainless Steel

Overview

200" Fish Tape, Zoom, Diameter: 3/16", Case Diameter: 16", End Type: Eyelet, Radial Steel Core Twisted Wires, Material: Nylon Jacketed Stainless Steel

Perfect for longer conduit runs, this fish tape boasts the highest tensile strength, and highest grade carbon steel for professional durability and reliability. The Blued-Steel™ also provides rust and corrosion resistance for longer life. The Tuff-Grip™ Pro case and handle are impact resistant, while the unique design keeps the wire inside the case, even after a long fall. Multiple width, length and eyelet options are available for ease of use for any application. Replacement tapes also available.

Also known as: 783250310968, 31-096, IDE31096, fishtape, Snake, snake daddy

Specifications

Diameter: 3/16 in
Material: Stainless Steel, Nylon
Length: 200 ft
Type: Fish Tape
Standards: California Proposition 65
Diameter: 3/16 in
Length: 200 ft
Standards: California Proposition 65
Material: Stainless Steel, Nylon
Type: Fish Tape