Corr. Loom Tubing Slit, 1.25" (31.8mm) X

Item #: 0511219

Cat #: CLT125F-L4

UPC: 074983829170

$ 99.73 EA
Company wide:
0 in stock
Documents & Guides
Corrugated loom tubing slit wall, 1.25" (31.8mm) x 50' (15.2m), polyethylene, yellow.

Overview

Corrugated loom tubing slit wall, 1.25" (31.8mm) x 50' (15.2m), polyethylene, yellow.
Also known as: 074983829170, CLT125F-L4, PDTCLT125FL4

Specifications

Diameter: 1.250 in
Material: Polyethylene
Length: 50 ft
Color: Yellow
Diameter: 1.250 in
Length: 50 ft
Material: Polyethylene
Color: Yellow