Strobe Beacon, 120VAC, Red

Item #: 0511131

Cat #: LP3S-120R

UPC: 782979204077

$ 179.95 EA
Company wide:
0 in stock
Strobe, Type: Low Profile, Surface Mount, 120 Volt AC, 0.10 Amp, NEMA 4X, Lens: Red

Overview

Strobe, Type: Low Profile, Surface Mount, 120 Volt AC, 0.10 Amp, NEMA 4X, Lens: Red
Also known as: 782979204077, LP3S-120R, FEDLP3S120R

Specifications

Material: Polycarbonate
Color: Red
Volts AC: 120
Material: Polycarbonate
Volts AC: 120
Color: Red