Breaker, Plug-In, 100A, 240VAC, 2P, 1PH, Thermal Magnetic, 10kAIC

Item #: 0511060

Cat #: UQFP-100

UPC: 784572146495

$ 450.99 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Plug-In, 100 Amp, 240 Volt AC, 2-Pole, 1-Phase, Thermal Magnetic, 10 kAIC

Overview

Breaker, Plug-In, 100 Amp, 240 Volt AC, 2-Pole, 1-Phase, Thermal Magnetic, 10 kAIC
Also known as: 784572146495, UQFP-100, MLBUQFP100

Specifications

Poles: 2
Amps: 100
Volts AC: 240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 100
Standards: California Proposition 65