This product has been discontinued.

Mini-Com Module, Cat 6A, UTP, 8 pos 8 wi
Item #: 0511035
Cat #: CJR6X88TGIW
UPC: 074983697595
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Category 6A, RJ45, 10 Gb/s, 8-position, 8-wire universal module. Right angle wire cap allows cable to be terminated to right side of module. Includes patent pending MaTriX split foil tape, Off White.
Overview
Category 6A, RJ45, 10 Gb/s, 8-position, 8-wire universal module. Right angle wire cap allows cable to be terminated to right side of module. Includes patent pending MaTriX split foil tape, Off White.
Category 6A/Class EA, 8-position, UTP jack module shall terminate 4-pair, 22 – 26 AWG, 100 ohm unshielded twisted pair cable and shall not require use of a punchdown tool. The termination cap shall be color-coded blue to designate Category 6A performance and shall include a universal label coded for T568A and T568B wiring schemes. The Mini-Com® TX6A™ 10Gig UTP Jack Module must be installed as part of the TX6A™ 10Gig UTP Copper Cabling System to achieve IEEE 10GBASE-T certified performance.
Also known as: 074983697595, CJR6X88TGIW, PDTCJR6X88TGIW
Specifications
| Color: | Off-White |
| Connector Type: | CAT 6A |
| Color: | Off-White |
| Connector Type: | CAT 6A |