Inductive Proximity Sensor, 30mm Tubular, 20-250VAC, Nickel Brass

Item #: 0511023

Cat #: E57-30GS10-AAB

UPC: 782114665220

$ 373.58 EA
Company wide:
5 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Global, Shielded, End Sensing Surface, 10 mm (0.39 Inch) Sensing Range, 2-wire, 20 - 250 Volt AC, 30 mm Diameter, Nickel Brass, Threaded Barrel, 3-Pin AC Micro Connector, Normally Open Output

Overview

Inductive Proximity Sensor, Tubular, Global, Shielded, End Sensing Surface, 10 mm (0.39 Inch) Sensing Range, 2-wire, 20 - 250 Volt AC, 30 mm Diameter, Nickel Brass, Threaded Barrel, 3-Pin AC Micro Connector, Normally Open Output
Also known as: 782114665220, E57-30GS10-AAB, CUTE5730GS10AAB

Specifications

Type: Inductive Proximity Sensor, Un-Shielded
Mounting: Panel
Range: 10 mm
Diameter: 30 mm
Poles: 1
Volts AC Range: 20 - 250
Type: Inductive Proximity Sensor, Un-Shielded
Range: 10 mm
Poles: 1
Mounting: Panel
Diameter: 30 mm
Volts AC Range: 20 - 250