
Carbon Monoxide Alarm, 120VAC, White, 9V Battery Backup
Item #: 0510974
Cat #: 21006406
UPC: 047871001200
$ 55.10 EA
Company wide:
14
in stock
Documents & Guides
Carbon Monoxide Alarm, 120V AC, Wire-In, Size: 5.75" Diameter, 1.80" Depth, Color: White, Includes: 9V Battery Back-Up.
Overview
Carbon Monoxide Alarm, 120V AC, Wire-In, Size: 5.75" Diameter, 1.80" Depth, Color: White, Includes: 9V Battery Back-Up.
The Kidde KN-COB-IC is an essential device to help warn you and your family of dangerous carbon monoxide levels in your home. This unit is interconnectable to other Kidde devices such as smoke alarms and heat detectors on one wiring network, making your home a safer place for your family. The 9V battery backup provides continuous monitoring of carbon monoxide levels even during a power failure. The KN-COB-IC includes a smart interconnect system. This system enables the unit to alarm in a carbon monoxide pattern and sound a different pattern when interconnected to a Kidde smoke alarm that is in alarm mode.
Also known as: 047871001200, 21006406, KID21006406
Specifications
| Diameter: | 5 3/4 in |
| Depth: | 1.800 in |
| Volts AC: | 120 |
| Mounting: | Surface |
| Color: | White |
| Type: | Battery Backup |
| Diameter: | 5 3/4 in |
| Volts AC: | 120 |
| Color: | White |
| Depth: | 1.800 in |
| Mounting: | Surface |
| Type: | Battery Backup |