Metal Halide Lamp, BT37, 400W, Clear

Item #: 0510909

Cat #: MS400HOR

UPC: 046135644450

Call for price
Company wide:
0 in stock
Documents & Guides
Metal Halide Lamp, 400 Watt, 133 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 39000, CRI: 65, Color Temperature: 4200K, Lamp Finish: Clear, ANSI Code: M59/E, Operating Position: Horizontal within 15deg only, Standard Case Qty: 6 *Sylvania Part # 64445*

Overview

Metal Halide Lamp, 400 Watt, 133 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 39000, CRI: 65, Color Temperature: 4200K, Lamp Finish: Clear, ANSI Code: M59/E, Operating Position: Horizontal within 15deg only, Standard Case Qty: 6 *Sylvania Part # 64445*
Also known as: 046135644450, MS400HOR, SYLMS400HOR

Specifications

Color: Clear
Color Temperature: 4200 (Cool White)
Volts AC: 133
Wattage: 400
Lumens: 39000
Base: Mogul Screw (E39)
ANSI Code: M59/E
Color Rendering Index (CRI): 65
Shape: BT37 (Blown Tubular)
Light Technology: HID
Color: Clear
Volts AC: 133
Lumens: 39000
ANSI Code: M59/E
Shape: BT37 (Blown Tubular)
Color Temperature: 4200 (Cool White)
Wattage: 400
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Light Technology: HID

Customer Reviews

No reviews for this product
(0)