Panel For Junction Box, 14" x 12", Steel
Item #: 0510859
Cat #: A14P12G
UPC: 783510260996
$ 32.37 EA
Company wide:
2
in stock
Documents & Guides
Panel For Junction Box, 14 Inch x 12 Inch, Material: Steel, Finish: Conductive
Overview
Panel For Junction Box, 14 Inch x 12 Inch, Material: Steel, Finish: Conductive
nVent HOFFMAN HOFA14P12G steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-IN. (2-MM) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510260996, A14P12G, HOFA14P12G
Features & Benefits
- Panel mounting hardware is furnished with all enclosures which accept these panels
Specifications
| Weight: | 3 lb |
| Height: | 12.750 in |
| Width: | 10.880 in |
| Finish: | Galvanized |
| Weight: | 3 lb |
| Width: | 10.880 in |
| Height: | 12.750 in |
| Finish: | Galvanized |