Broan 656 Heater/light,broan,16-3/4

Item #: 0510829

Cat #: 656

UPC: 026715022977

Company wide:
0 in stock
Documents & Guides
Broan; Heater/light; Ic; Grille Size: 16-3/4 In X 10-5/8 In X 2-1/8 In; Housingsize: 14-1/4 In Length X 8-1/4 In Width X 5-3/4 In Height; Voltage Rating: 120 V; Current: 11.9 Amp; Power: 1428 Wtt; Material: Polymeric Grille, Metal Blower Wheel, Steel Hou

Overview

Broan; Heater/light; Ic; Grille Size: 16-3/4 In X 10-5/8 In X 2-1/8 In; Housingsize: 14-1/4 In Length X 8-1/4 In Width X 5-3/4 In Height; Voltage Rating: 120 V; Current: 11.9 Amp; Power: 1428 Wtt; Material: Polymeric Grille, Metal Blower Wheel, Steel Hou
Also known as: 026715022977, 656, BRN656

Specifications

Color: White
Color: White