Wallpack, Compact Fluorescent, 1 Light, 42W, 120-277V, Bronze *** Discontinued ***

Item #: 0510753
Cat #: WP1CF42
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Wallpack, Compact Fluorescent, 1 Light, 42W, 120-277V, BronzeWallpack, Compact Fluorescent, 1 Light, 42 Watt, 120-277 Volt, White, Width: 8-1/2 in, 4-Pin GX24q-4 Base *** Discontinued ***

Overview

Wallpack, Compact Fluorescent, 1 Light, 42W, 120-277V, BronzeWallpack, Compact Fluorescent, 1 Light, 42 Watt, 120-277 Volt, White, Width: 8-1/2 in, 4-Pin GX24q-4 Base *** Discontinued ***
Also known as: WP1CF42, RABWP1CF42

Specifications

Type: Wallpack
Wattage: 42
Diameter: 8 1/2 in
Material: Bronze
Volts AC Range: 208, 240, 120
Color: Bronze
Light Technology: Fluorescent
Base: 4-Pin (GX24q-4)
Type: Wallpack
Diameter: 8 1/2 in
Volts AC Range: 208, 240, 120
Light Technology: Fluorescent
Wattage: 42
Material: Bronze
Color: Bronze
Base: 4-Pin (GX24q-4)

Customer Reviews

No reviews for this product
(0)