1 Light Outdoor Wall Lantern, Black

Item #: 0510749

Cat #: P5844-31

UPC: 785247584420

$ 61.50 EA
Company wide:
0 in stock
Documents & Guides
Non-Metallic Incandescent One-Light Outdoor Wall Lantern, Black ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Overview

Non-Metallic Incandescent One-Light Outdoor Wall Lantern, Black ***Requires (1) A19 Lamp To Operate (Sold Separately)***

A black one-light plastic wall lantern with a white acrylic diffuser. Great for a classic outdoor space.

Also known as: 785247584420, P5844-31, PROP584431

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Wattage: 60
Shape: A19 (Arbitrary)
Mounting: Wall
Standards: California Proposition 65
Length: 8.875 in
Base: Medium Screw (E26)
Color: Black
Shape: A19 (Arbitrary)
Standards: California Proposition 65
Volts AC: 120
Wattage: 60
Mounting: Wall
Length: 8.875 in