This product has been discontinued.

Mini-Com Module, Cat6a, UTP, 8 pos 8 wir
Item #: 0510720
Cat #: CJ6X88TGGD
UPC: 074983932108
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Category 6A, RJ45, 10 Gb/s, 8-position, 8-wire universal module.
Overview
Category 6A, RJ45, 10 Gb/s, 8-position, 8-wire universal module.
Category 6A/Class EA, 8-position, UTP jack module shall terminate 4-pair, 22 – 26 AWG, 100 ohm unshielded twisted pair cable and shall not require use of a punchdown tool. The termination cap shall be color-coded blue to designate Category 6A performance and shall include a universal label coded for T568A and T568B wiring schemes. The Mini-Com® TX6A™ 10Gig UTP Jack Module must be installed as part of the TX6A™ 10Gig UTP Copper Cabling System to achieve IEEE 10GBASE-T certified performance.
Also known as: 074983932108, CJ6X88TGGD, PDTCJ6X88TGGD
Specifications
| Color: | Gold |
| Connector Type: | CAT 6A |
| Color: | Gold |
| Connector Type: | CAT 6A |