Mini-Com Module, Cat 6A, UTP, 8 pos 8 wi

Item #: 0510714

Cat #: CJ6X88TGBR

UPC: 074983634354

Call for price
Company wide:
0 in stock
Documents & Guides
Category 6A, RJ45, 10 Gb/s, 8-position, 8-wire universal module.

Overview

Category 6A, RJ45, 10 Gb/s, 8-position, 8-wire universal module.
Also known as: 074983634354, CJ6X88TGBR, PDTCJ6X88TGBR

Specifications

Color: Brown
Connector Type: CAT 6A
Color: Brown
Connector Type: CAT 6A