Mini-Com Module, Cat 6, UTP, 8 pos 8 wir

Item #: 0510672

Cat #: CJ688TGBR

UPC: 074983395453

Call for price
Company wide:
0 in stock

Overview

Category 6, RJ45, 8-position, 8-wire universal module.

Category 6/Class E, 8-position, UTP jack module shall terminate 4-pair, 22 – 26 AWG, 100 ohm unshielded twisted pair cable and shall not require use of a punchdown tool. UTP jack modules shall use a forward motion termination method to optimize performance by maintaining cable pair geometry while eliminating conductor untwist. The termination cap shall be color-coded white to designate Category 6 performance and shall include a universal label coded for T568A and T568B wiring schemes.

Also known as: 074983395453, CJ688TGBR, PDTCJ688TGBR

Specifications

Color: Brown
Connector Type: CAT 6
Color: Brown
Connector Type: CAT 6