Through Stud Cable/Conduit Clip, 0.7"–0.925" OD, 1/2", 3/4" EMT, 1/2" Rigid

Item #: 0510631

Cat #: AR812

UPC: 782856446903

$ 2.54 EA
Company wide:
0 in stock
Documents & Guides
Through Stud Cable/Conduit Clip, 0.7"–0.925" OD, 1/2", 3/4" EMT, 1/2" Rigid, 5/8", 3/4" Copper Tube, Material: Steel.

Overview

Through Stud Cable/Conduit Clip, 0.7"–0.925" OD, 1/2", 3/4" EMT, 1/2" Rigid, 5/8", 3/4" Copper Tube, Material: Steel.

Through Stud Cable/Conduit Clip provides a quick means of support for horizontal runs of Rigid, EMT, MC/AC or ENT through metal stud and eliminates conduit rattling.

Also known as: 782856446903, AR812, CDYAR812

Features & Benefits

  • Eliminates conduit rattling
  • Provides a quick means of support for horizontal runs of Rigid, EMT, MC/AC or ENT through metal stud
  • One-piece spring steel design snaps onto stud

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant