Breaker, 25/30A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Se

Item #: 0510510

Cat #: BQC225230

UPC: 786676006118

$ 67.17 EA
Company wide:
5 in stock
CTL Quadplex Breaker, 2-Pole, 10 kAIC, 2-Pole 25 Amp Outer Common Trip and 2-Pole 30 Amp Center Common Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

Overview

CTL Quadplex Breaker, 2-Pole, 10 kAIC, 2-Pole 25 Amp Outer Common Trip and 2-Pole 30 Amp Center Common Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786676006118, BQC225230, CUTBQC225230

Specifications

Volts AC: 120, 240
Amps: 25, 30
Poles: 4
Family / Style: BR
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating DC: 10 kA
Amps: 25, 30
Family / Style: BR