Breaker, Molded Case, 70A, Rating Plug, 3P, 250A, KD Frame

Item #: 0510481

Cat #: 2KES070T

UPC: 782114867990

$ 330.69 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 70 Amp Rating Plug, 3-Pole, 250 Amp KD Frame

Overview

Breaker, Molded Case, 70 Amp Rating Plug, 3-Pole, 250 Amp KD Frame
Also known as: 782114867990, 2KES070T, CUT2KES070T

Specifications

Poles: 3
Amps: 70
Poles: 3
Amps: 70