C-h E22tb2x27 Prestest Red 120v-4x

Item #: 0510463

Cat #: E22TB2X27

UPC: 782113553344

$ 330.90 EA
Company wide:
0 in stock
Documents & Guides
22.5 Mm, Non-metallic Heavy-duty Pushbutton Operator, Illuminated, Extended, Red, Momentary, Incandescent, Transformer, 120 Vac

Overview

22.5 Mm, Non-metallic Heavy-duty Pushbutton Operator, Illuminated, Extended, Red, Momentary, Incandescent, Transformer, 120 Vac
Also known as: 782113553344, E22TB2X27, CUTE22TB2X27

Specifications

Size: 25 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Size: 25 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4