2.0 - 6.3 Amp, Electronic Overload Relay

Item #: 0510330

Cat #: E16DU6.3

UPC: 013614395257

$ 231.74 EA
Company wide:
4 in stock
Documents & Guides
2.0 - 6.3 Amp, Electronic Overload Relay, E16DU Frame, Selectable 10, 20 or 30 Trip Class. For use with A-Line, A9 Frame Contactors. ***For use in 3-Phase Applications Only***

Overview

2.0 - 6.3 Amp, Electronic Overload Relay, E16DU Frame, Selectable 10, 20 or 30 Trip Class. For use with A-Line, A9 Frame Contactors. ***For use in 3-Phase Applications Only***

Electronic overload relays offer reliable and precise protection for motors in the event of overload or phase failure. The electronic overload relay can make up a compact starting solution together with contactors.

Also known as: 013614395257, E16DU6.3, ABBE16DU6.3

Specifications

Poles: 3
Type: NEMA, IEC, Overload Relay, Electronic
Family / Style: A-Line
Amps: 6.300
Amps Range: 2 - 6.300
Poles: 3
Family / Style: A-Line
Amps Range: 2 - 6.300
Type: NEMA, IEC, Overload Relay, Electronic
Amps: 6.300