
Company wide:
0
in stock
Documents & Guides
Perma-Cote, Conduit Body And Cover, Form: C Form 7, Width: 1.640 IN, Length: 7.500 IN, Height: 1.670 IN, Material: Ferrous Body, Stainless Screw, Finish: 40 MIL Gray PVC Exterior Coating, 2 MIL Green Urethane Interior Coating, Pipe Size: 3/4 IN, Dimension D: 1.130 IN, Dimension E: 3.810 IN
Overview
Perma-Cote, Conduit Body And Cover, Form: C Form 7, Width: 1.640 IN, Length: 7.500 IN, Height: 1.670 IN, Material: Ferrous Body, Stainless Screw, Finish: 40 MIL Gray PVC Exterior Coating, 2 MIL Green Urethane Interior Coating, Pipe Size: 3/4 IN, Dimension D: 1.130 IN, Dimension E: 3.810 IN
Also known as: 736953009882, C27, PMAC27
Specifications
| Material: | PVC Coated Steel |
| Material: | PVC Coated Steel |